Colour Enhancer Stone Floor Sealer 1L

Order Code: ZT3609866S

£22.99 Inc VAT (20%)


Description

Colour Enhancer Stone Floor Sealer
Liberon Colour Enhancer Stone Floor Sealer feeds and seals porous interior stone slab and tile floors to protect against water and staining. Made from a base of linseed oil, it is ideal for sealing and protecting terracotta, slate, York stone, quarry tiles and other similar types of porous stone or man-made flooring. Waterproof and stain resistant, it also helps to reduce dusting and crumbling while enhancing the natural colours of the stone.

Specifications:

Coverage: 10-15m² per litre.
Location: Interior.
Dry Time: 8 hours min., leave 24 hours between refinishing.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

1 x Liberon Colour Enhancer Stone Floor Sealer 1 litre.

Technical Specs
Coverage: 10-15m² per litre.
Location: Interior.
Dry Time: 8 hours min., leave 24 hours between refinishing.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

See full description
Specifications for Colour Enhancer Stone Floor Sealer 1L
  • Type
    Sealer
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome