Colron Knotting Solution 125ml RSLCKS125

Order Code: ZT2595513S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.835%
10 - 19£8.3610%
20 +£7.9015%


Description

This Ronseal Colron Knotting Solution seals and stabilises resinous knots prior to coating with varnish, wood stain, paint, wax and oil. It is used on interior wood and has a quick drying time, apply using the in-cap brush which helps with no mess application. 125ml Application Brush Drying time 1 Hour

Specifications for Colron Knotting Solution 125ml RSLCKS125
  • Colour
    Transparent
  • Size
    0.12L
  • Product Type
    Knotting Solution
  • Type
    Knotting Solution

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome