Diamond Hard Floor Wax Natural Oak 2.5 litre

Order Code: ZT2595749S

£62.99 Inc VAT (20%)


Description

Ronseal Diamond Hard Floor Wax is a unique high performance wax that provides a natural finish and superb protection against scratches, scuffing and household chemicals. This wax is ideal for use on any type of wooden floor and has the following specifications: Areas of use: Wooden floors Coverage: 20m2 covered per litre Number of coats: 3 Finish: Wax finish Application: Brush Drying time: 30 mins Protection level: Very high The Ronseal RSLDHFWNO25L Diamond Hard Floor Wax comes in the following: Finish: Natural Oak Size: 2.5 litre

See full description
Specifications for Diamond Hard Floor Wax Natural Oak 2.5 litre
  • Type
    Wax
  • Colour
    Natural Oak
  • Size
    2500ml
  • Finish
    Wax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome