Easy French Polish Clear 250ml

Order Code: ZT3609876S

£13.99 Inc VAT (20%)
£14.996.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Easy French Polish Clear 250ml
Liberon Easy French Polish contains a blend of shellac and resin to enhance the wood’s natural finish, and produces great results quickly. Suitable for use on small surfaces measuring 1m² or less. Ideal for furniture, carved woodwork and artefact's in rare or exotic woods. Its clear colour provides a natural effect and it is ideal for beginners to furniture restoration.

Specifications:

Coverage: 8-10m² per litre.
Location: Interior.
Dry Time: 3-4 hours.
Application: Brush.
Tool Cleaning: Methylated Spirit.

Technical Specs
Coverage: 8-10m² per litre.
Location: Interior.
Dry Time: 3-4 hours.
Application: Brush.
Tool Cleaning: Methylated Spirit.

See full description
Specifications for Easy French Polish Clear 250ml
  • Size
    250ml
  • Polish Type
    French

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome