Fine Wood Stripper 500ml

Order Code: ZT3609849S

£12.99 Inc VAT (20%)


Description

Fine Wood Stripper 500ml
Liberon Fine Wood Stripper removes old paint and varnish finishes from wood and metal. It is kind to wood and fragile surfaces as no heavy scraping is required, but tough on paint and varnish. The easy to use, non-drip gel methylene chloride-free formulation clings to the surface making it ideal for vertical surfaces. It has a fast working time of around five to 30 minutes.

Specifications:

Coverage: 2-5m² per litre.
Location: Interior.
Working Time: 5-30 minutes.
Application: Brush.
Tool Cleaning: Water.

Technical Specs
Coverage: 2-5m² per litre.
Location: Interior.
Working Time: 5-30 minutes.
Application: Brush.
Tool Cleaning: Water.

See full description
Specifications for Fine Wood Stripper 500ml
  • Type
    Wood Stripper
  • Size
    0.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome