Floor Sealer 5L - LIBFSW5LN

Order Code: ZT3609835S

Sealer
£69.99 Inc VAT (20%)


Description

Floor Sealer
Liberon Floor Sealer provides a natural, oil-based, sealed finish for interior wooden floors. Protects against staining and scratching, it seals floors prior to waxing and varnishing, and is water, heat and alcohol resistant. Enhances the natural colour of new and old wood, and can be used alone to achieve a final satin to gloss finish. It is also suitable for sealing unvarnished cork surfaces.

Specifications:

Coverage: 8-10m² per litre.
Location: Interior.
Dry Time: 5 hours min.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

1 x Liberon Floor Sealer 5 litre.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome