Iron Paste 1L - LIBIP1LN

Order Code: ZT3609916S

£49.99 Inc VAT (20%)


Description

Iron Paste
Liberon Iron Paste is a black graphite paste used to protect and decorate cast and wrought ironwork. Bakes itself onto the surface reducing the possibility of rusting, does not flake off. It can be buffed to a high shine. Especially suited to ornamental ironwork, cast iron grates, and fire irons. Ideal for use when renovating non working cast iron fire places and surrounds.

Specifications:

Dry Time: 4 hours min.
Location: Interior.
Application: Brush or Cotton Cloth.
Tool Cleaning: White Spirit.

1 x Liberon Iron Paste 1 litre.

Technical Specs
Size: 1 litre.
Dry Time: 4 hours min.
Location: Interior.
Application: Brush or Cotton Cloth.
Tool Cleaning: White Spirit.

See full description
Specifications for Iron Paste 1L - LIBIP1LN
  • Type
    Iron Paste
  • Size
    1000ml
  • Paint Type
    Iron Paste

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome