Natural Finish Floor Varnish Clear Matt 1L

Order Code: ZT3609874S

£20.99 Inc VAT (20%)


Description

Natural Finish Floor Varnish
Liberon Natural Finish Floor Varnish has a water-based, non-yellowing and quick drying formula. Hard-wearing and long-lasting, it maintains the natural look and feel of the timber and is highly resistant to scratches and stains. Ideal for use on soft or hard interior wood flooring. It also may be mixed with Liberon Palette Wood Dyes to create unique colour tones.

Specifications:

Coverage: 10-12m² per litre.
Location: Interior.
Dry Time: 2 hours min.
Application: Brush or Roller.
Tool Cleaning: Water.

1 x Liberon Natural Finish Floor Varnish Clear Matt 1 litre.

Technical Specs
Coverage: 10-12m² per litre.
Location: Interior.
Dry Time: 2 hours min.
Application: Brush or Roller.
Tool Cleaning: Water.

See full description
Specifications for Natural Finish Floor Varnish Clear Matt 1L
  • Colour
    Transparent
  • Finish
    Varnish - Matt
  • Size
    1000ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome