Natural Finish Floor Varnish Clear Matt 2.5 litre

Order Code: ZT2597094S

£49.99 Inc VAT (20%)


Description

Liberon Natural Finish Floor Varnish is a hard-wearing and long-lasting varnish. It is ideal for use on soft or hard wood flooring. It maintains the natural feel and look of the timber and uses a non-yellowing and quick drying formula. On new softwood floors it greatly reduces the orange effect common to old softwood flooring treated with other finishes. When applied to dyed wood, it will produce a greater depth of colour. It is highly resistant to scratches and stains. Water based with a low VOC. EN71 part 3 approved - safe for toys Endorsed by the Guild of Master Craftsmen Coverage: 10-12m² per litre Drying time: minimum 2 hours Application: Brush or roller Usage: Interior Available in matt, satin and waxed effect finishes. Liberon Natural Finish Floor Varnish Clear Matt 2.5 litre

See full description
Specifications for Natural Finish Floor Varnish Clear Matt 2.5 litre
  • Colour
    Clear Matt
  • Type
    Varnish - Matt
  • Finish
    Varnish - Matt
  • Size
    2500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome