Natural Finish Interior Varnish Clear Matt 1L

Order Code: ZT3609898S

£19.99 Inc VAT (20%)


Description

Natural Finish Interior Varnish Clear
Liberon Natural Finish Interior Varnish is a hardwearing and long-lasting, water-based varnish. It has a non-yellowing, quick drying formula. Highly resistant to scratches and stains. Suitable for protecting and maintaining the natural look and feel of interior woodwork, such as skirting boards, doors, work surfaces and panelling.

Specifications:

Dry Time: 2 hours min.
Coverage: 10-12m².
Location: Interior.
Application: Brush or Roller.
Tool Cleaning: Water.

1 x Liberon Natural Finish Interior Varnish Clear Matt 1 litre.

Technical Specs
Finish: Matt.
Dry Time: 2 hours min.
Coverage: 10-12m².
Location: Interior.
Application: Brush or Roller.
Tool Cleaning: Water.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome