Palette Wood Dye Tudor Oak 250ml

Order Code: ZT3609897S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Palette Wood Dye
Liberon Palette Wood Dye is a water-based, acrylic dye for colouring interior bare wood, whilst leaving the natural beauty of the grain visible. For use prior to oil, wax, varnish and French polish finishes, suitable for both soft and hardwoods. Ideal for use on floors, it is available in a range of wood shades, which can be mixed together to create unique colours.

Specifications:

Coverage: 8-16m² per litre.
Location: Interior.
Dry Time: 2 hours min.
Application: Brush or Foam Applicator.
Tool Cleaning: Water.

1 x Liberon Palette Wood Dye Tudor Oak 250ml.

See full description
Specifications for Palette Wood Dye Tudor Oak 250ml
  • Colour
    Tudor Oak
  • Size
    250ml
  • Stain Type
    Palette Wood Dye

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome