Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Woodcare
Poly Varnish Satin Clear 500ml (POSC500)
By Rustins
Order Code:
ZT3669812S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 +
£12.59
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/woodcare/poly-varnish-satin-clear-500ml-posc500/p/ZT3669812S
Add to quotation
View all Woodcare
Description
For interior use.Gloss, satin & matt.Tough & durable.For all wood & cork.
Tags:
#BulkDiscount
Specifications
Specifications for Poly Varnish Satin Clear 500ml (POSC500)
Finish
Satin
Product Type
Varnish
Size
500ml
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome