Pure Tung Oil 1L - LIBTO1LN

Order Code: ZT3609904S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.714%


Description

Pure Tung Oil
Liberon Pure Tung Oil is a premium, pure and natural oil for woodcare. Providing a hard wearing matt finish, it is ideal for surfaces such as tables and all high quality interior wood. Suitable for interior and exterior use, it is highly resistant to water, alcohol and food acids. Recommended for use on external oak, it contains no added dryers, and is safe to use on toys.

Specifications:

Coverage: 10-12m² per litre.
Location: Interior and Exterior.
Dry Time: 24 hours between coats, 4 days final.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

1 x Liberon Pure Tung Oil 1 litre.

Technical Specs
Coverage: 10-12m² per litre.
Location: Interior and Exterior.
Dry Time: 24 hours between coats, 4 days final.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

See full description
Specifications for Pure Tung Oil 1L - LIBTO1LN
  • Size
    1000ml
  • Oil Type
    Tung Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome