Quick Drying Tung Oil 250ml

Order Code: ZT3609902S

£13.99 Inc VAT (20%)


Description

Quick Drying Tung Oil
Liberon Quick Drying Tung Oil is a high quality natural oil for protecting interior and exterior wood. It provides a hard-wearing finish, and is ideal for surfaces such as tables and furniture. A quicker drying version of Liberon Pure Tung Oil, each coat dries in approximately four hours, and is highly resistant to water, alcohol and food acids. Being a penetrating oil it allows the wood to age gracefully and develop a natural patina. It provides a long-lasting matt finish.

Specifications:

Coverage: 10-12m² per litre.
Location: Interior and Exterior.
Dry Time: 4 hours between coats, 24 hours final.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

1 x Liberon Quick Drying Tung Oil 250ml.

Technical Specs
Coverage: 10-12m² per litre.
Location: Interior and Exterior.
Dry Time: 4 hours between coats, 24 hours final.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

See full description
Specifications for Quick Drying Tung Oil 250ml
  • Oil Type
    Tung
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome