Quick Drying Wood Stain Satin 250ml Deep Mahogany

Order Code: ZT1508757S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

Ronseal Quick Drying Woodstain Satin 250ml Deep Mahogany A unique quick drying water-based formulation which colours, waterproofs and protects all exterior softwood and hardwood Available in both gloss and satin finishes Rainproof in 30 minutes, recoat in 4 hours No basecoat or primer required Brushes wash out in water Highly water repellent Protects from U.V. rays Resists cracking and peeling Easy to apply

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Quick Drying Wood Stain Satin 250ml Deep Mahogany
  • Colour
    Deep Mahogany
  • Product Type
    Wood Stain
  • Finish
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome