Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Woodcare
Repair Express Wood Filler 2 Part Mahogmany - 500gm
By Soudal
Order Code:
ZT4804735S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.39
5%
10 - 19
£10.79
10%
20 +
£10.19
15%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/woodcare/repair-express-wood-filler-2-part-mahogmany-500gm/p/ZT4804735S
Add to quotation
View all Woodcare
Description
High performance 2 part wood filler. Polyester based. Full cure in circa 30 minutes.
Tags:
#BulkDiscount
Specifications
Specifications for Repair Express Wood Filler 2 Part Mahogmany - 500gm
Material
Polyester
Product Type
Wood Filler
Type
2 Part
Size
500gm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome