Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Woodcare
Repair Express Wood Filler 2 Part White - 500gm
By Soudal
Order Code:
ZT4804749S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.39
5%
10 - 19
£10.79
10%
20 +
£10.19
15%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/woodcare/repair-express-wood-filler-2-part-white-500gm/p/ZT4804749S
Add to quotation
View all Woodcare
Description
High performance 2 part wood filler. Polyester based. Full cure in circa 30 minutes.
Tags:
#BulkDiscount
Specifications
Specifications for Repair Express Wood Filler 2 Part White - 500gm
Type
2 Part
Product Type
Wood Filler
Material
Polyester
Size
500g
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome