Spirit Wood Dye Antique Pine 250ml

Order Code: ZT3609852S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Spirit Wood Dye
Liberon Spirit Wood Dye is a traditional dye which penetrates deep into the wood. Easy to apply. It can be mixed together to obtain intermediate shades. Suitable for colouring dense hardwoods such as mahogany and oak, as well as for colouring previously finished woods, such as antique restoration.

Specifications:

Coverage: 8-16m² per litre.
Location: Interior.
Dry Time: 6 hours min.
Application: Brush or Cloth.
Tool Cleaning: Methylated Spirit.

1 x Liberon Spirit Wood Dye Antique Pine 250ml.

See full description
Specifications for Spirit Wood Dye Antique Pine 250ml
  • Colour
    Antique Pine
  • Size
    250ml
  • Stain Type
    Spirit Wood Dye

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome