Spirit Wood Dye Walnut 1L

Order Code: ZT3961724S

£21.99 Inc VAT (20%)


Description

Liberon Spirit Wood Dye Walnut 1 Litre: Deepen Your Wood's Beauty
Bring rich, natural walnut tones to your wood projects with Liberon's Spirit Wood Dye Walnut 1 Litre. This concentrated, ethanol-based dye penetrates deeply, enhancing the wood's grain and creating a stunning, long-lasting finish.

Here's what makes this product exceptional:

Rich Walnut Color: Achieve a deep, warm walnut hue that complements various wood types, from mahogany and oak to reclaimed timber.
Versatile Application: Use it on new or previously finished wood, furniture, and even French polish for tonal adjustments.
Easy to Use: Apply with a brush, rag, or spray gun for even coverage and control.
Deep Penetration: The dye goes beyond the surface, ensuring a consistent and durable color.
Mixable Colors: Experiment by blending with other Liberon Spirit Wood Dyes to create unique custom shades.
Beautiful Finish: Topcoat with wax, oil, or varnish for a professional, protected finish.
Large Size: The 1 Litre bottle offers excellent value and covers up to 10-12 square meters.
Liberon Spirit Wood Dye Walnut is perfect for:

Restoring antique furniture: Breathe new life into old pieces by enriching their natural beauty.
Creating custom wood finishes: Achieve unique and personalized looks for DIY projects.
Matching existing wood tones: Blend seamlessly with existing furniture or architectural elements.
Highlighting wood grain: Deepen the grain for a richer, more textured appearance.

See full description
Specifications for Spirit Wood Dye Walnut 1L
  • Colour
    Walnut
  • Stain Type
    Spirit Wood Dye
  • Size
    1000ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome