Stone Floor Cleaner 5L

Order Code: ZT3609863S

£72.99 Inc VAT (20%)


Description

Stone Floor Cleaner
Liberon Stone Floor Cleaner is ideal for removing built-up layers of dirt and grease from interior terracotta and stone floors. Easy to use, and water-based, it is also suitable for removing existing finishes, such as Stone Floor Shine, from previously sealed and unsealed terracotta and natural stone flooring. Use neat for stubborn stains.

Specifications:

Dry Time: 1 hour min, leave 24 hours before refinishing.
Coverage: 15-20m².
Location: Interior.
Application: Cloth or Mop.
Tool Cleaning: Water.

1 x Liberon Stone Floor Cleaner 5 litre.

Technical Specs
Size: 5 litre.
Dry Time: 1 hour min, leave 24 hours before refinishing.
Coverage: 15-20m².
Location: Interior.
Application: Cloth or Mop.
Tool Cleaning: Water.

See full description
Specifications for Stone Floor Cleaner 5L
  • Type
    Cleaner
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome