Stone Floor Wax 1L - LIBSFW1L

Order Code: ZT2597472S

£20.99 Inc VAT (20%)

Currently unavailable

Description

Liberon Stone Floor Wax is ideal for protecting and nourishing stone, slate, terracotta, quarry tile and other natural and man-made stone floor products after sealing with Liberon Stone Floor Sealer. The slip resistant finish enhances the natural colour of the stone while giving a beautiful soft lustre to the surface. Stone Floor Wax will help to prevent staining and is resistant to scratching and scuffing. Made from a carnauba wax base. Endorsed by the Guild of Master Craftsmen. Coverage: 10-12m² per litre Drying time: 3 hours Application: Brush or cloth Usage: Interior LIBSFW1L Liberon Floor Wax has a volume of 1 litre.

See full description
Specifications for Stone Floor Wax 1L - LIBSFW1L
  • Type
    Wax
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome