Superior Danish Oil 250ml

Order Code: ZT3609903S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Superior Danish Oil
Liberon Superior Danish Oil is a blend of pure, high quality Tung oil and natural oils which feed, enhance and protect hard and soft woods. It is a penetrating oil, which brings out the natural grain of the timber and provides a satin to gloss sheen. With added UV filters to help prevent discolouration from the sun, and water, heat and alcohol resistant, it is suitable for both interior and exterior use.

Specifications:

Coverage: 10-12m² per litre.
Location: Interior and Exterior.
Dry Time: 5 hours min.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

1 x Liberon Superior Danish Oil 250ml.

Technical Specs
Coverage: 10-12m² per litre.
Location: Interior and Exterior.
Dry Time: 5 hours min.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

See full description
Specifications for Superior Danish Oil 250ml
  • Size
    250ml
  • Oil Type
    Danish Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome