Superior Decking Stain Black 5L

Order Code: ZT3288944S

£49.99 Inc VAT (20%)


Description

The Liberon Superior Decking Stain is a versatile, high performance product which keeps your decking looking great. Its Biosourced formula, based on vegetable oils and modified bio-based resins, reduces environmental impact. Whilst delivering reinforced protection and an outstanding finish. Water and UV resistant along with an anti-slip finish.

Preparation:

Ensure the surface is clean, dry and free from previous finishes and dust. Lightly sand new wood and clean old wood.

1 x Liberon Superior Decking Stain Black 5L.

See full description
Specifications for Superior Decking Stain Black 5L
  • Colour
    Black
  • Size
    5000ml
  • Stain Type
    Decking Stain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome