Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Woodcare
Taylor Brown Trigger Spray W100 D40 H290 Weight 1kg
By Charles Taylor
Order Code:
ZT5469323S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/woodcare/taylor-brown-trigger-spray-w100-d40-h290-weight-1kg/p/ZT5469323S
Add to quotation
View all Woodcare
Description
TAYLOR BROWN TRIGGER SPRAY W100 D40 H290 Weight 1kg HB50
Tags:
#NewProduct
Specifications
Specifications for Taylor Brown Trigger Spray W100 D40 H290 Weight 1kg
Height
290mm
Width
100mm
Depth
40mm
Product Type
Trigger Spray
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome