Teak Oil 250ml - LIBTOUV250N

Order Code: ZT3609895S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 +£8.7912%


Description

Teak Oil
Liberon Teak Oil is a blend of pure, high quality tung oil and linseed oil. It nourishes, protects and enhances the natural beauty of hard, exotic and oily woods, including teak, rosewood and iroko. It produces a hard wearing, satin finish. With added UV filters for protection against fading from sunlight. Suitable for interior and exterior use.

Specifications:

Coverage: 10-12m² per litre.
Location: Interior and Exterior.
Dry Time: 24 hours.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

1 x Liberon Teak Oil 250ml.

Technical Specs
Coverage: 10-12m² per litre.
Location: Interior and Exterior.
Dry Time: 24 hours.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.

See full description
Specifications for Teak Oil 250ml - LIBTOUV250N
  • Oil Type
    Teak
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome