Tung Oil Quick Dry 1 litre

Order Code: ZT2597780S

£29.99 Inc VAT (20%)


Description

Liberon Quick Drying Tung Oil is highly resistant to water, alcohol and food acids. Providing a hard wearing finish, it is ideal for surfaces such as kitchen worktops, tables and all high quality interior and exterior wood. With each coat drying and ready for the next coat in just 4 hours, items such as worktops, salad bowls, chopping boards, furniture and other items in regular use can be quickly protected and brought back into use. Being a penetrating oil, it allows the wood to age gracefully and develop a natural patina. Preparation: Ensure the wood surface is bare - remove any wax finishes. Clean, dry and ensure the surface is dust free. Application: Apply using a brush or lint-free cotton cloth. Allow the oil to penetrate for 20 minutes then wipe off the excess oil using a clean lint-free cloth. Allow to dry for 4 hours. Apply further coats of Quick Drying Tung Oil as above Size: 1 litre.

See full description
Specifications for Tung Oil Quick Dry 1 litre
  • Size
    1000ml
  • Oil Type
    Tung

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome