Verdigris Wax 250ml - LIBVW250N

Order Code: ZT3609913S

£16.99 Inc VAT (20%)


Description

Verdigris Wax 250ml
Liberon Verdigris Wax is a multi-purpose coloured wax for creating striking effects on all types of interior material such as wood, metal, stone, plastic and plaster. Recommended as a special effects wax, it gives green hues of oxidised copper and brass and can be worked into moulding, bronzes, papier-mache, alabaster and carvings. Ideal for decorating household objects, it buffs to a soft sheen, and can also be applied as a wax finish to bare or coloured wood.

Specifications:

Coverage: 8-12m² per litre.
Location: Interior.
Dry Time: 5 minutes min.
Application: Steel Wool.
Tool Cleaning: White Spirit.

Technical Specs
Coverage: 8-12m² per litre.
Location: Interior.
Dry Time: 5 minutes min.
Application: Steel Wool.
Tool Cleaning: White Spirit.

See full description
Specifications for Verdigris Wax 250ml - LIBVW250N
  • Type
    Verdigris Wax
  • Size
    250ml
    250g
  • Filler Type
    Verdigris

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome