Wax & Polish Remover 500ml LIBWPR500

Order Code: ZT2598198S

£11.99 Inc VAT (20%)


Description

This Liberon product removes old wax, dirt, smoke and everyday grime from antique and modern wood furniture. Purpose Liberon Wax and Polish Remover removes old wax, dirt, smoke and everyday grime from antique and modern wood furniture. It is also suitable for use on interior woodwork including doors, beams, dado rails, and banisters and will not harm the original finish or patina, making it suitable for even the most delicate surfaces. Use to remove built-up layers of wax, or wax which may be causing a haze or bloom on the surface. Performance - Removes wax and grime and cleans all interior wood - Suitable for use on French polishes, varnish, lacquer and oil finishes - Easy to use - Endorsed by the Guild of Master Craftsmen. Drying time Minimum 6 hours Coverage Approx. 2-3m per 250ml. Usage Interior The Liberon LIBWPR500 Wax and Polish Remover pack is size 500ml.

See full description
Specifications for Wax & Polish Remover 500ml LIBWPR500
  • Type
    Wax Remover
  • Colour
    Transparent
  • Wax Type
    Wax Remover
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome