Wood Bleach Set (A & B Solution 500ml) RUSWBS

Order Code: ZT1291911P

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

The Rustins Wood Bleach Set removes weather stains and discolourations. Makes bare wood white or lighter in colour. Use to bleach natural timber to a lighter shade so it can then be stained to another wood shade, using Rustin&rsquos Wood Dyes. Preparation Will only work on bare wood. All varnish, lacquer or polish must be removed before applying the solutions. Old finishes are best removed with Rustin&rsquos Strypit Paint and Varnish Stripper. Remove as much of the old finish as possible with a scraper, then damp the surface again with Strypit and rub with the grain with NO 1 or 2 steel wool. Wipe surface with clean rag and allow to dry. Application Apply solution A to clean, dry wood with a brush and leave for 10-20 minutes before applying solution B. Some woods will darken when solution A is applied. The actual bleaching takes place after application of solution B. Coats one coat of solution A followed by a coat of solution B. Drying Time After application of solution B leave for a minimum of 2 hours. If the product dries out it can form crystals which can be very difficult to remove so ensure sufficient solution is applied to prevent drying out. Re-coating Time If the wood is very dark or badly stained, repeat application of both solutions after 2 hours.

See full description
Specifications for Wood Bleach Set (A & B Solution 500ml) RUSWBS
  • MFR Part No.
    WBLESET
  • Size
    500ml
  • Type
    Wood Bleacher
  • Volume
    500ml
  • Product Type
    Wood Bleach Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome