Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Woodworking Vices
52.1/2ED Woodworking Vice 230mm (9in) with Quick Release Dog
By Irwin Record
Order Code:
ZT1290286P
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/tools-and-machining/woodworking-vices/52-halfed-woodworking-vice-230mm-9in-with-quick-release-dog/p/ZT1290286P
Add to quotation
View all Woodworking Vices
Description
Jaw Width. 230mm (9in).Jaw opening: 330mm (13in)
Specifications
Specifications for 52.1/2ED Woodworking Vice 230mm (9in) with Quick Release Dog
MFR Part No.
T52-1/2ED
Type
Woodworking Vice
Jaw Width
230mm (9in)
Jaw Capacity
13in
Jaw Opening
Quick Release
330mm
Jaw Opening Type
Quick Release
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome