0
1

Woodcraft Vices


£23.99 Inc VAT (20%)

See 2 Product Variants
£23.99

Description

A light duty low cost equivalent to the woodworking vice, these vices can be used for general woodworking. Each model possesses a cast grey iron body and front plate, with steel handle main screw and slide rods. The TV150 vice is a portable version, which can be clamped to any convenient surface.

Features and Benefits
• Cast grey iron body and front plate, with steel handle main screw and slide rods for a robust product
• The TV150 vice is a portable version, which can be clamped to any convenient surface for ease
• Available in two sizes and specifications to suit your needs

Typical Applications
• Workshops
• Engineering
• Construction

Feature Attributes

Mounting Type:
Bolt
Jaw Material:
Cast Iron
Vice Type:
Bench Vice
Overall Material:
Cast Iron
Base Type:
Fixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome