Woodworking Vice 150mm with Clamp Mount

Order Code: ZT3160930S

£33.99 Inc VAT (20%)


Description

• HEAVY DUTY - Cast plate suitable for under bench mounting with clamp mount.
• PORTABLE - Clamp mount makes it quick and easy to install and remove from work bench or table.
• SMOOTH - Lead screw allows positive adjustment of vice clamp.
• WIDE - Jaw opening: 130mm. Jaws are equipped with a 'Toe-In' feature.

Specifications for Woodworking Vice 150mm with Clamp Mount
  • Weight
    3.24kg
  • Overall Height
    155mm
  • MFR Part No.
    WV150CM
  • Jaw Opening
    130mm
  • Jaw Width
    150mm
  • Throat Depth
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome