0
1

Woodworking Vice 175mm

Order Code: ZT1233324P

£49.99 Inc VAT (20%)


Description

Heavy-duty cast plate suitable for under bench mounting. Smooth action lead screw allows positive adjustment of clamp.

Specifications for Woodworking Vice 175mm
  • MFR Part No.
    WV175I
  • Jaw Opening
    150mm
  • Jaw Height
    65mm
  • Jaw Width
    175mm
  • Weight
    2.84kg
  • Dimensions (W x D x H)
    178 x 260 x 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome