10 Tonne Bench Top Shop Press

Order Code: ZT2622667S

£329.99 Inc VAT (20%)


Description

All steel bench press is ideal for small pressing jobs removing and installing gears, bearings and other press fit parts. Supplied complete with hydraulic pump, ram with pressure gauge and connecting hose for customer assembling. Working range 175 to 350mm, working table 340mm and ram stroke 175mm. Overall dimensions set up: width 590mm X height 1065mm X depth 450mm. Product weight 52kg.

See full description
Specifications for 10 Tonne Bench Top Shop Press
  • Material
    Steel
  • Ram Stroke
    175mm
  • Height
    1065mm
  • Depth
    450mm
  • Weight
    52kg
  • Width
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome