50 Tonne Air/ Hydraulic Floor Press

Order Code: ZT3738360S

£1,399.99 Inc VAT (20%)


Description

50 Tonne floor press fitted with ram pressure gauge filled with glycerine for easy reading and 235mm cylinder stroke. Heavy duty steel frame construction with 2 speed smooth hydraulic pump unit to ensure precise force application. Hand or air operated with easy adjusting of press table height by ratchet winch. Ideal for automotive garage and engineering workshops for bending or straightening metal, removing bearings, pressing out ball joints, U joints, pulleys, pins etc. Supplied with heavy duty pressing v blocks. Manufactured according CE, TUV and GS safety standards.
Specification:

- Capacity - 50 tonne
- Working range - 250-1050mm
- Cylinder stroke - 235mm
- Cylinder diameter - 50mm
- Ram to bedplate - 20mm
- Overall dimensions - (D) 740x (W) 940x (H) 1800mm (excluding pump)

See full description
Specifications for 50 Tonne Air/ Hydraulic Floor Press
  • Cylinder Diameter
    50mm
  • Capacity
    50Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome