0
1

BP-3 Bench Press - 2003779

Order Code: ZT2600173S

£1,699.99 Inc VAT (20%)


Description

The BP-3 manual press is the perfect addition to any fabrication shop.
\n
\nThis 3 ton machine can be fitted as a manual louver press, a manual press brake, and a radius and corner notcher. Other options like hole punching and flaring, and shearing are available.
\n
\nThe BP-3 louver press is perfect for creating ventilation throughout any racing panel with ease. Our manual press is offered with optional heavy-duty floor stand on wheels, so it can be conveniently rolled out of the way when not in use.
\n
\nHeavy steel plate construction, electro welded together reduces flexing of the frame when working at maximum capacity.
\n
\nA deep throat depth of 12" allows for many applications to be worked on. This manual press brake has up to a 3" stroke and includes a slug ejector.
\n
\nThis is the perfect bench press for any metal fabrication shop.

See full description
Specifications for BP-3 Bench Press - 2003779
  • Weight Capacity
    3 ton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome