0
1

Ergoseat CP87029 - 8941087029

Order Code: ZT1087753S

£999.99 Inc VAT (20%)


Description

Strong steel tube

360° front wheels

Can be used between 2 buses

Equipped with balancer

Equipped with industrial FRL

Disc seat for multi-position sitting

See full description
Specifications for Ergoseat CP87029 - 8941087029
  • Weight
    35kg
  • Thread Type
    NPT
  • Oil Capacity
    210ml
  • Model No.
    CP87029
  • Width
    510mm
  • Height
    1950mm
  • Thread Size
    3/4in
  • Length
    1020mm
  • Max. Pressure
    17bar
  • MFR Part No.
    8941087029
  • Load Capacity
    10 - 14kg
  • Max. Air Flow
    100L/sec

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome