0
1
2
3

HBP010 Hydraulic Bench Press 10-TON

Order Code: ZT1024493X

£559.99 Inc VAT (20%)


Description

Ideal for pressing, bending and extruding. Built for tough daily use in industrial and automotive workshops. Manufactured welded steel frame with two end braces for stability and a fully adjustable work bed providing flexibility and convenience. Fitted with a detachable pump and ram allowing hydraulics to be used for other purposes when the press is not being used. Hydraulic gauge included.
Capacity: 10 tonnes.
Weight: 47kg
These hydraulic presses are ideal for assembly, straightening, fabrication, quality control, maintenance, product testing, bending, forming, punching and shearing.

Model number HBP010.
Capacity: 10 Tonne.
Ram stroke: 150mm.
Extension screw: 60mm.
Max height of ram to table: 300mm.
Min height of ram to table: 90mm.
Table aperture: 140mm.
Working table width: 360mm.
Overall height: 895mm.
Hydraulic gauge included: Yes.
Weight: 47kg.

See full description
Specifications for HBP010 Hydraulic Bench Press 10-TON
  • Work Bed Adjustable Height
    3 x 100mm
  • Overall Height
    895mm
  • Working Table Width
    360mm
  • Capacity
    10 tonnes
  • Product Type
    Bench Press
  • MFR Part No.
    HBP010
  • Base Size (W x D)
    545 x 305mm
  • Table Aperture
    140mm
  • Min/Max Height of Ram to Table
    90 to 300mm
  • Weight Each
    47kg
  • Overall Width
    480mm
  • Ram Stroke
    150mm
  • Additional Features
    Hydraulic Guage Included
    Ideal For Pressing; Bending; Extruding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome