Hydraulic Bench Press 10 Tonne

Order Code: ZT2748824S

£309.99 Inc VAT (20%)


Description

Robust hydraulic 10 tonne bench press with sliding ram. There are four adjustable table heights: 110, 195, 280 and 365mm. The glycerine liquid filled gauge provides increased accuracy and prolonged service life. There is a detachable hand pump that can be secured to the press or bench. An anti-kink coil is fitted to each end of the flexible hose for increased protection. Fitted with a safety valve to pretend the press from overloading. Complete with two flat V-shaped blocks. Fully tested and certified for safe, reliable operation.|Capacity: 10 tonneGauge range: 0-16 tonneGauge diameter: 105mmRam stroke: 175mmRam diameter: 40mmRam height to table: 110-365mmWorking table width: 335mmOverall height: 1058mmWeight: 55kg

See full description
Specifications for Hydraulic Bench Press 10 Tonne
  • Table Heights
    110mm
    365mm
    280mm
    195mm
  • Working Table Width
    335mm
  • Ram Diameter
    40mm
  • Overall Height
    1058mm
  • Capacity
    10Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome