0
1
2
3
4
5

Hydraulic Shop Press with Gauge 20 Tonne

Order Code: ZT3960430S

£499.99 Inc VAT (20%)
£599.9916.5% off


Description

For all your pressing needs, this heavy-duty 20 tonne hydraulic shop press is the ultimate tool for the job.

The perfect accessory for your garage or workshop, this professional shop press has an incredible 20 tonne capacity, making it ideal for a wide range of applications, from installing or removing pressure-fitted components to bending and shaping metal parts.

Apply high-pressure force to components using the hydraulic pump system. The 2-speed hand pump provides a faster and more controlled hydraulic pressure for effortless operation while the hydraulic cylinder generates the necessary force to easily manipulate metal parts. Equipped with a pressure gauge, you can accurately monitor the pressure and ensure your work is carried out safely and with expert precision.

To accommodate different sized workpieces, this shop press comes with a set of 8 interchangeable steel mandrels as well as an adaptor to ensure a secure fit on the ram. A storage tray included in the frame allows for convenient storage of your mandrels, keeping them within reach.

Adapt the vertical working space between 0-1015mm thanks to the multi-position bed. The 9 layers at 12cm increments allow you to accommodate various parts as well as making it more suitable for each individual user.

Wide feet provide exceptional support for this free-standing machine, ensuring it remains stable during pressing. The minimalist open frame design makes this device incredibly space saving while also granting greater accessibility and flexibility for working on larger parts. What's more, the pressure gauge and hand pump are detachable to create a compact structure that can easily be stored out the way and free up much needed workspace in your garage. 

Built with solid steel construction, this shop press is incredibly robust and built to withstand heavy use. The stunning orange powder coating finish not only enhances the aesthetic appeal of your workspace, but also provides exceptional durability, ensuring its long-lasting pristine appearance.

Whether you're working in a garage, workshop or factory, this 20-tonne bench mounted hydraulic shop press will be a valuable addition to your toolkit for years to come.



Product Features:


* Strong Powder Coated Steel Frame
* Impressive 20 Tonne/20, 000KG Capacity
* Compact Floor Mounted Design
* Pressure Gauge & Hand Pump
* 8 Versatile Mandrels & Adaptor

Specifications:


* Colour: Orange
* Material: Powder Coated Steel
* Weight: 93kg
* Height: 180cm/1.8m/70.9"
* Width: 70cm/0.7m/27.6"
* Depth: 70cm/0.7m/27.6"
* Capacity: 20 Tonne/20, 000kg
* Working Area: 0-1015mm
* Lateral Ram Movement: 270mm
* Working Height Increments: 9 x 12cm Levels
* Mandrel Diameter: 10, 12, 16, 18, 20, 22, 25, 30
* Mandrel Length: 50, 60, 60, 85, 85, 85, 110, 110
* Certification: CE & UKCA

Box Contents:


* 1 x Robust 20 Tonne Hydraulic Shop Press
* 8 x Versatile Steel Mandrels
* 1 x Practical Mandrel Adaptor

See full description
Specifications for Hydraulic Shop Press with Gauge 20 Tonne
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome