Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Workshop Presses
Pressure Gauge for 750 x 700mm
By Kennedy
Order Code:
ZT1025176P
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 +
£18.39
8%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/workshop-presses/pressure-gauge-for-750-x-700mm/p/ZT1025176P
Add to quotation
Schedule an order and save 5%
View all Workshop Presses
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Pressure Gauge for 750 x 700mm
Additional Features
Fits To KEN5039460K
Table Aperture
105mm
Overall Height
1800mm
Min/Max Height of Ram to Table
35 to 870mm
Product Type
Pressure Gauge
Ram Stroke
185mm
Overall Width
770mm
Work Bed Adjustable Height
8 x 120mm
Capacity
30 tonnes
Base Size (W x D)
750 x 700mm
MFR Part No.
KEN-567-5537K
Working Table Width
545mm
Weight Each
76kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome