Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Workshop Presses
Pressure Gauge for Air Hydraulic Floor Standing Workshop Press 30- Tonne
By Kennedy
Order Code:
ZT1025175P
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.69
5%
10 +
£23.39
10%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/tools-and-machining/workshop-presses/pressure-gauge-for-air-hydraulic-floor-standing-workshop-press-30-tonne/p/ZT1025175P
Add to quotation
Schedule an order and save 5%
View all Workshop Presses
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Pressure Gauge for Air Hydraulic Floor Standing Workshop Press 30- Tonne
Work Bed Adjustable Height
7 x 140mm
Weight Each
105kg
MFR Part No.
KEN-567-5535K
Overall Width
770mm
Ram Stroke
165mm
Overall Height
1835mm
Capacity
30 tonnes
Product Type
Pressure Gauge
Min/Max Height of Ram to Table
980 to 140mm
Additional Features
Fits To KEN5039470K
Base Size (W x D)
750 x 700mm
Working Table Width
530mm
Table Aperture
170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome