0
1

SIP 10 TON Shop Bench Press

Order Code: ZT1194217P

£329.99 Inc VAT (20%)


Description

The SIP 10 TON Shop Press is a bench-mounted manually-operated press perfect for efficient and easy removal and installation of bearings, wrist pins, universal joints, and pulleys, plus bending, bonding, and straightening applications. A heavy-duty steel frame adds durability.

• 10 TON bench-mounted manually-operated press
• 0mm to 340mm work range and a 180mm ram stroke
• Heavy-duty steel frame for added durability and life
• Fully adjustable workbed for improved versatility
• Easy bearing, wrist pin, universal joint, and pulley removal or installation
• Ideal for bending, bonding, and straightening
• Integrated Glycerine-filled manometer
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 10 TON Shop Bench Press
  • MFR Part No.
    03650
  • Weight
    54.7kg
  • Working Range
    0 To 340mm
  • Press Capacity
    10Tonne
  • Bed Width
    335mm
  • Press Width
    650mm
  • Ram Stroke
    180mm
  • Press Height
    1060mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome