Timing Tool Set for PSA Vauxhall/Opel 1.2 Gdi PureTech Petrol

Order Code: ZT3738393S

£139.99 Inc VAT (20%)


Description

Timing tool set for the newest belt driven PSA (Citroën, Peugeot) , Toyota, Vauxhall/Opel 1.2 GDI PureTech turbo charged petrol engine, wet belt technology EB2 codes. Set includes all necessary tools to adjust and lock engine in correct position. Camshaft alignment can be access by removal of the split plastic cam cover on the top of the engine and the vacuum pump. Supplied in handy carry case.
Make & models:

Citroen
- Berlingo IV (2018-2020)
- C1 II (2014-2018)
- C3 III (2012-2017) , C3 IV (2016-2018)
- C4 Cactus (2014-2020) , C4 Aircross (2018-2020)
- C5 Aircross (2019-onwards)
- C Elysee (2018-2020)
- DS3 (2016-onwards)
- DS4 (2014-2019)
- DS7 (2018-onwards)

Peugeot
- 108 (2014-2018)
- 208 (2012-2021) , 2008 (2013-2021)
- 301 (2012-2020) , 308 (2013-2021) , 3008 (2016-2021)
- 508 (2019-2021) , 5008 (2014-2021)
- Partner III (2015-2018) Partner IV (2018-2021)
- Rifter (2019-2021)

Toyota
- Aygo (2014-2018)

Vauxhall/Opel
- Combo E (2018-2020)
- Corsa F (2019-onwards)
- Grandland X (2017-2020)
- Crossland X (2017-2020)

Engine codes:

- 1.2 VTi - 1PP (HM01) , EB2 (HMZ) , EB2DTS (HNY) , EB2 (HMW) , EB2M (HMY) , EB2 (HMZ) , EB2DTS (HNY) , HMP (EB2FB) , HMT (EB2D) , HMU (EB2D) , HMV (EB2M) , HMY (EB2M) , HMZ (EB2) , HMZ (EB2D) , HMZ (EB2F) , HMZ (EB2FB)
- 1.2 E-VTI - HMZ (EB2F) , EB2F (HMZ)
- 1.2 PureTech THP - HNZ (EB2DT)
- 1.2 PureTech VTi - EB2ADS (HNS) , EB2D (HMT) , EB2ADJ (HNP) , EB2ADT (HNK) , EB2ADTX (HNN) , EB2DTS (HNW) , EB2DTM (HNV) , EB2DTSM (HNW) , EB2FA (HMR) , EB2FAD (HMH) , EB2FAD (HMM) , EB2DT (HNZ) , EB2F (HMX) , EB2F (HMT) , EB2F (HMZ) , EB2DTS (HNY) , EB2M (HMY)

Set includes:

1. Crankshaft timing pin
2. Inlet camshaft timing tool
3. Exhaust camshaft timing tool
4. Belt gauge

OEM:

1. 0109-2B
2. 0109-2C
3. 0109-2D
4. 0109-6

Other OEM:

1. 0197-N, EN-52127-2, EN-52588
2. J-0109-2C
3. J-0109-2D
4. EN-52809, G-0109-6

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for Timing Tool Set for PSA Vauxhall/Opel 1.2 Gdi PureTech Petrol
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome