Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Wrench Accessories
Racer Axle Wrench 17mm 27mm - 5245B
By Laser
Order Code:
ZT5127103S
£16.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/wrench-accessories/racer-axle-wrench-17mm-27mm-5245b/p/ZT5127103S
Add to quotation
View all Wrench Accessories
Description
Racer Axle Wrench 17MM 27MM - 5245B
Specifications
Specifications for Racer Axle Wrench 17mm 27mm - 5245B
Product Type
Axle Wrench
Size
17mm
27mm