Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Wrench Accessories
Ring End, Spigot End Spanner, 22mm Spigot, 27mm
By Kennedy
1 Review
Order Code:
ZT1005630X
Spanner Size
*
27mm
£50.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£50.99
0%
5 +
£48.95
4%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
50.99
https://www.zoro.co.uk/shop/tools-and-machining/wrench-accessories/ring-end-spigot-end-spanner-22mm-spigot-27mm/p/ZT1005630X
Add to quotation
Schedule an order and save 5%
View all Wrench Accessories
Description
Ring End
22mm Bore - Metric
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome