Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Wrench Accessories
Wrench Conduit Bush 190mm
By Carl Kammerling
Order Code:
ZT5036538S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/wrench-accessories/wrench-conduit-bush-190mm/p/ZT5036538S
Add to quotation
View all Wrench Accessories
Description
Carl Kammerling WRENCH CONDUIT BUSH 190MM Bush Wrench T4755
Specifications
Specifications for Wrench Conduit Bush 190mm
Length
190mm