0
1

Lithium-ion Rechargeable Plastic Welding Repair Kit 30W

Order Code: ZT1230020P

£99.99 Inc VAT (20%)


Description

Cordless and lightweight welding iron. Inbuilt LED to illuminate welding area in low light areas such as engine bays. Kit includes plastic welding tip, plastic welding with pipe guide tip, hot staple tip, plastic welding rods in ABS/PP/PE/PS, 3pcs of reinforcing mesh, 50pcs 0.8mm flat staples and 50pcs 0.6mm flat staples as well as USB charging lead and safety stand. Heats up to a max temperature of 500°C.

Specifications for Lithium-ion Rechargeable Plastic Welding Repair Kit 30W
  • MFR Part No.
    SDL14
  • Weight
    0.55kg
  • Input Type
    5V ? 1A
  • Maximum Temperature
    500°C
  • Charging Time
    3.5hours
  • Battery
    3.7V 2.4Ah Lithium-ion
  • Power
    30W
  • Operating Time
    40min