POM-5B Ultra High Purity Oxygen Monitor Kit POM5BKit

Order Code: ZT3669474S

£2,999.99 Inc VAT (20%)


Description

The Aquasol POM-5B Ultra High Purity Oxygen Monitor Kit is an essential tool for any welder who demands the highest quality results. This kit includes everything you need to accurately measure and monitor oxygen levels in your purge gas, ensuring that your welds are free from defects.

Features
Cutting-edge Bluetooth technology for remote monitoring from Android, iOS, and Windows devices
Rechargeable battery for long-lasting performance
Internal pump for accurate oxygen concentration measurements
Data logging capabilities for creating permanent records of real-time data
Built-in, programmable multi-language feature with on-screen instructions in English, Spanish, German, and Portuguese
Compatible with a variety of voltage and frequency specifications
Built-in dust filter
Factory calibrated and certified, accompanied by a dated certificate of authentication

Application
High purity welding
Titanium welding
Nickel alloy welding
Stainless steel welding
Aerospace welding

Instructions
Setup
1. Attach the Polyurethane Extension Tubing with Female Quick Connect Fitting to the Male Quick Connect Fitting on the top of POM®-5B
2. Pull gently to ensure the connection is securely in place
3. The tubing can easily be removed with the push of a button, no tools are necessary

Connecting to Bluetooth
1. Open App Store (iPhone App Store for iPhone, Google Play App Store for Android, Microsoft Store for Windows) on your Smartphone/Laptop
2. Search for “POM CONNECT” App by Aquasol Corporation
3. Install the “POM CONNECT” App

Set Language
1. Press the “MENU/ENTER” Button
2. Select “Languages” and press the “MENU/ENTER” button
3. Using the “UP/DOWN” arrow buttons, scroll and choose the desired language (English, German, Spanish and Portuguese)
4. Once the language is highlighted, press the “MENU/ENTER” button

Set Alarm
1. Press the “MENU/ENTER” button
2. Using the “UP/DOWN” arrow buttons, select “Set Alarm Limits”. Press the “MENU/ENTER” button
3. The Alarm Limits are used for the Intelligent Colour Notification System
4. Press the “MENU/ENTER” button to confirm the limit values
5. Press the “BACK” button to return to the “MAIN MENU”
6. Red indicates that the current measurement is greater than the “Upper Alarm Limit”
7. Yellow indicates that the current measurement is between the “Upper Alarm Limit” and “Lower Alarm Limit”
8. Green indicates that the current measurement is lower than the “Lower Alarm Limit”

See full description
Specifications for POM-5B Ultra High Purity Oxygen Monitor Kit POM5BKit
  • Product Type
    Oxygen Monitor Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome