Pro Ox-100 Oxygen Monitor 9V NiMH Battery P-OXBatt

Order Code: ZT3669533S

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£68.998%


Description

The Aquasol Pro Ox-100 Oxygen Monitor 9V NiMH Battery P-OXBatt is a high-quality, rechargeable battery that is specifically designed for use with the Pro Ox-100 Oxygen Monitor. It is a 9V NiMH battery with a capacity of 280mAh. This battery provides long-lasting power for your Pro Ox-100 Oxygen Monitor, ensuring that you can always have accurate oxygen readings.

Benefits:
- Provides long-lasting power for your Pro Ox-100 Oxygen Monitor
- Ensures that you can always have accurate oxygen readings
- Helps to prevent welding defects
- Improves safety on the job site

Features:
- High-quality, rechargeable battery
- Specifically designed for use with the Pro Ox-100 Oxygen Monitor
- 9V NiMH battery with a capacity of 280mAh
- Long-lasting power for your Pro Ox-100 Oxygen Monitor
- Ensures that you can always have accurate oxygen readings
- Compatible with different voltage and frequency specifications from around the world
- Can operate on 100VAC/60Hz, 120VAC/60Hz and 220VAC/50Hz configurations
- Rechargeable battery is the environmentally friendly solution
- Can be used over and over, saving on purchases

See full description
Specifications for Pro Ox-100 Oxygen Monitor 9V NiMH Battery P-OXBatt
  • Product Type
    Rechargeable Battery
  • Type
    9V NiMH Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome